Shop All Toggle & Latch Clamps
De-Sta-Co
Locking Latch Clamp
Mfr # 323-RSS
Zoro # G3189719
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels
- Includes Latch Plate
- Overall Length 3.88 in
- Overall Width 1.1 in
Product Information
- Brand De-Sta-Co
- MFR # 323-RSS
- Zoro # G3189719
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 3.88 in |
Overall Width | 1.1 in |
Height Under Arm | 0.47 in |
Fastener Thread Size | #8 in |
Arm Length | 1.3 in |
Overall Depth | 1.19 in |
Description
Locking Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 360 lbf, Hook Adjustment - Maximum 0.49 in, Drawing Movement Without Thumb Control 1.17 in, Includes Latch Plate Yes, Requires Articulation No, Hook Type Horizontal U, Application Molding, Closures for, Doors, Access Covers, Drums, Containers, Vessels, Arm Length 1.3 in, Body Material Stainless Steel, Clamping Force 360 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, Straight, 0.0015-0.015 In (172A)
- SAMMYS Concrete Installation Kit (8122910)
- PROTO SKT 3/8DR 4MM HEX BIT (PO4990-4M)
- SUPERIOR PARTS 22 Inch Long x 16 Inch x 8 Inch Tall x 4 Inch Wide Heavy-Duty Framer Nail Gun Tool Bag (H850)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, SS (305-USS)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 1.89 In, 6.46 (225-UR)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 720 Lbs, 1.97 (331-R)
- DE-STA-CO Locking Latch Clamp, 8.82 in L, 1.93 in W (351-RSS)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- J.W. WINCO JW Winco GN832.3 100ENEF Toggle Latch (100ENEF)
- De-Sta-Co Clamps