Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, Vertical, SS, 500 Lbs, 1.91 In
Mfr # 324-SS
Zoro # G3169652
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Bolt
- Holding Capacity (Lb.) 500
- Overall Height (In.) 1.91 in
- Body Material Steel
- Overall Length (In.) 3.49 in
Product Information
- Brand De-Sta-Co
- MFR # 324-SS
- Zoro # G3169652
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.91 in |
Overall Length (In.) | 3.49 in |
Dia. (In.) | 0.2 in |
Overall Width | 1.38 in |
Overall Length | 3.49 in |
Overall Depth | 1.91 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 500 lbf, Hook Adjustment - Maximum 0.47 in, Drawing Movement Without Thumb Control 1.53 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 31:1, Exerted Force : Applied Force - Pushing 31:1, Includes Latch Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- FEIN E Cut Precision Sl Blades 2 9/16" Width (63502229290)
- MILWAUKEE TOOL 120 Volt Armature (16-70-0300)
- TITAN CUTTER 7.5" COMPOUND DIAGONAL (TL11412)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In (225-USS)
- DE-STA-CO Toggle Clamp, Horiz, SS, 2.40 In, 7.48 In (227-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In (205-USS)
- DE-STA-CO Toggle Clamp, Horiz, 1.84 In, 6.81 In (225-U)
- DE-STA-CO Replacement Clamp, U-Bar, 200lb. (802-U-RC)
- J.W. WINCO JW Winco GN831.2-110-NI Toggle Latch (831.2-110-NI)
- De-Sta-Co Clamps