Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, J-Hook, 750 Lbs, 2.58 In
Mfr # 371
Zoro # G1184267
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type J-Hook
- Holding Capacity (Lb.) 750
- Overall Height (In.) 2.58 in
- Body Material Steel
- Overall Length (In.) 11.89 in
Product Information
- Brand De-Sta-Co
- MFR # 371
- Zoro # G1184267
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.58 in |
Overall Length (In.) | 11.89 in |
Dia. (In.) | 0.34 in |
Overall Depth | 2.58 in |
Overall Length | 11.89 in |
Overall Width | 2.63 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 750 lbf, Hook Adjustment - Maximum 0.94 in, Drawing Movement Without Thumb Control 5.38 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Clamping, Latching, Body Material Steel, Drawing Movement With Thumb Control 4.18 in, Exerted Force : Applied Force - Pulling 36:1, Exerted Force : Applied Force - Pushing 36:1, Includes Ergonomic Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- MILWAUKEE TOOL M18 FUEL Hackzall (2719-20)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (CSAS10N)
- WARWOOD TOOL 4 lb Tie Grade B Plug Punch, 36 Hickory Safety Grip Handle (21822)
- DE-STA-CO Locking Controlled Latch Clamp, 8.06 in L (3031-R)
- DE-STA-CO Controlled Latch Clamp, 8.98 in L (3051)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.89 (207-UL)
- DE-STA-CO Latch Clamp, SS, J-Hook, 200 Lbs, 1.43 In (330-SS)
- De-Sta-Co Clamps