Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, J-Hook, 1000 Lbs, 2.90 In
Mfr # 381
Zoro # G2164364
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type J-Hook
- Holding Capacity (Lb.) 1,000
- Overall Height (In.) 2.9 in
- Body Material Steel
- Overall Length (In.) 13.45 in
Product Information
- Brand De-Sta-Co
- MFR # 381
- Zoro # G2164364
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.9 in |
Overall Length (In.) | 13.45 in |
Dia. (In.) | 0.41 in |
Overall Width | 3.38 in |
Overall Depth | 2.9 in |
Overall Length | 13.45 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,000 lbf, Hook Adjustment - Maximum 1.17 in, Drawing Movement Without Thumb Control 6.13 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type J, Application Clamping, Latching, Body Material Steel, Drawing Movement With Thumb Control 4.69 in, Exerted Force : Applied Force - Pulling 37:1, Exerted Force : Applied Force - Pushing 37:1, Includes Ergonomic Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x .060" Ceramic Tile Blade Wet/Dry (DW4729)
- WILTON Machinists Vise, 6" Jaw Width (600S)
- UNIBOR TCT UNIVERSAL SHANK CUTTER 1/2in x 2in (27216)
- MILWAUKEE TOOL 8' 3-Wire QUIK-LOK Cord (48-76-4008)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110-R)
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (2002-UF)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- De-Sta-Co Clamps