Shop All Toggle & Latch Clamps
De-Sta-Co
Latch Clamp, Horiz, 1200 Lbs, 2.44 In
Mfr # 311
Zoro # G0881955
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fixed Latch
- Holding Capacity (Lb.) 1,200
- Overall Height (In.) 2.44 in
- Body Material Steel
- Overall Length (In.) 9.49 in
Product Information
- Brand De-Sta-Co
- MFR # 311
- Zoro # G0881955
- UPC # 697437531100
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.44 in |
Overall Length (In.) | 9.49 in |
Dia. (In.) | 0.33 in |
Overall Depth | 2.44 in |
Overall Length | 9.49 in |
Overall Width | 2.53 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,200 lbf, Hook Adjustment - Maximum 0 in, Drawing Movement Without Thumb Control 3.38 in, Includes Latch Plate No, Requires Articulation No, Hook Type Horizontal U, Application Clamping, Molding, Body Material Steel, Exerted Force : Applied Force - Pulling 31:1, Exerted Force : Applied Force - Pushing 31:1, Handle Material Vinyl, Includes Dipped Vinyl Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Tool Suspenders, Tool Belt Suspenders, Gray, Ballistic Polyester, 1 Pockets (5560)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- DYNABRADE SANDER 6"NON-VAC ORBTL 3/16" W/PAD (DB59025S)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #25 (C73453)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.06 In, 2.75 In (206-SS)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- DE-STA-CO Toggle Clamp, Horiz, 3.18 In, 11.02 In (237-U)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, SS (309-USS)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- De-Sta-Co Clamps