Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Latch Clamp - 311 W/ Carbo
Mfr # 3011
Zoro # G3129141
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand De-Sta-Co
- MFR # 3011
- Zoro # G3129141
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Details
Item | Latch Clamp - 311 W/ Carbo |
Description
Latch Clamp - 311 W/ Carbo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 16mm (820-016)
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1852263)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.68)
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (11653)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.06 (468206)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.38 (210206)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M10 (235208-M)
- DE-STA-CO Neoprene Spindle, 750lb., 3/8-16 (210209)
- DE-STA-CO Swivel Foot Spindle, M10x1.50, 0.66, 3 L (468206-M)
- DE-STA-CO Latch Plate (385102)
- De-Sta-Co Clamps