Shop All Toggle & Latch Clamps
De-Sta-Co
Horizontal Toggle Clamp, 90 Deg, 600 lb
Mfr # 5305
Zoro # G8550744
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 600 lb
- Overall Height (In.) 1.51 in
- Overall Length (In.) 8.36 in
- Height Under Arm (In.) 1.12 in
- Application Assembly, Clamping, Welding
Product Information
- Brand De-Sta-Co
- MFR # 5305
- Zoro # G8550744
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.51 in |
Overall Length (In.) | 8.36 in |
Height Under Arm (In.) | 1.12 in |
Dia. (In.) | 0.35 in |
Height Under Arm | 1.12 in |
Overall Length | 8.36 in |
Overall Depth | 1.51 in |
Arm Length | 2.75 in |
Details
Item | Horizontal Handle Toggle Clamp |
Holding Capacity (Lb.) | 600 lb |
Application | Assembly, Clamping, Welding |
Construction | Solid Clamping Bar Can Be Modified To Suit Requirements |
Handle | 69 Degrees |
Base Mounting Centers (In.) | 2.5 |
Arm | 90 Degrees |
Accommodates Workpiece Variation | No |
Arm Style | Solid Bar |
Handle Orientation | Horizontal |
Base Mounting Style | Flange |
Includes Locking Handle | No |
Holding Capacity - Maximum | 600 lbf |
Clamp Arm Opening Angle | 90 Degrees |
Description
Horizontal Handle Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.75 in, Height Under Arm 1.12 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Overall Depth 1.51 in, Overall Length 8.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, Guide Block (34850)
- SANDS LEVEL & TOOL CO Professional Brass Bound Level, 48 (SL12AB48C)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE57)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19F)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 4000 Lbs, 4.19 (375-R)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- De-Sta-Co Clamps