Shop All Straight Line Clamps
De-Sta-Co
Horizontal Handle Toggle Clamp, 75 lb Cap
Mfr # 205-SSS
Zoro # G7628117
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 75
- Thread Size #8-32
- Overall Height (In.) 0.67
- Overall Length (In.) 2.85
- Base Mounting Centers (In.) .62 x .62
Product Information
- Brand De-Sta-Co
- MFR # 205-SSS
- Zoro # G7628117
- UPC # 697437520692
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Thread Size | #8-32 |
Overall Height (In.) | 0.67 |
Overall Length (In.) | 2.85 |
Height Under Arm (In.) | 0.3 |
Overall Height | 0.6700 in |
Overall Length | 2.85 in |
Height Under Arm | 0.35 in |
Overall Width | 0.93 in |
Tip Diameter | 0.17 in |
Arm Length | 0.89 in |
Overall Depth | 0.67 in |
Fastener Thread Size | #8-32 |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 75 lbf, Arm Style Solid Bar, Tip Material Stainless Steel, Arm Length 0.89 in, Height Under Arm 0.35 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood Working, Body Material Stainless Steel, Fastener Thread Size #8-32, Mounting Holes Center to Center - Long Side 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- MOODY TOOL Mag Handle Metric Hex Driver, Set 7Pc (58-0178)
- K-TOOL INTERNATIONAL OIl Filter Cap Socket, 32mm (KTI-73618)
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (403)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- De-Sta-Co Machining Clamps & Accessories