Shop All Straight Line Clamps
De-Sta-Co
Hold Down Clamp W/Straight Base
Mfr # 207-UB
Zoro # G3220351
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working
- Bar Opening Angle 99 Degrees
- Features Largest Selection of Arm and Mounting Options
- Bar Type U-Bar
Product Information
- Brand De-Sta-Co
- MFR # 207-UB
- Zoro # G3220351
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Overall Length | 3.52 in |
Overall Width | 0.48 in |
Overall Depth | 7.48 in |
Arm Length | 2.14 in |
Height Under Arm | 1.55 in |
Spindle Thread Size | M8 |
Tip Diameter | 0.83 in |
Fastener Thread Size | 1/4 in |
Description
Hold-Down Clamp, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 99 Degrees , Arm Length 2.14 in, Height Under Arm 1.55 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Welding, Wood Working, Body Material Steel, Clamping Force 375 lb, Fastener Thread Size 1/4 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Wrench Set Open-End Metric 5Pc (72925)
- DRILL AMERICA m10 x 1 HSS Plug Tap and 9.00mm HSS Drill Bit Kit (POUMS10X1)
- MILWAUKEE TOOL SHOCKWAVE 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- HANSON EX-4 Spiral Screw Extractor (52404)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- DE-STA-CO Manual Toggle Clamp, Horizontal, 500lb. (227-UB)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Straight Line Clamp, 5800 lb Cap (5130)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- De-Sta-Co Straight Line Clamps