Shop All Toggle & Latch Clamps
De-Sta-Co
Hold-Down Clamp, Steel, Red Handle
Mfr # 207-UF
Zoro # G210947376
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel
- Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood-Working
- Includes Flanged Washers, Jam Nuts, Spindle
- Tip Diameter 0.55 in
Product Information
- Brand De-Sta-Co
- MFR # 207-UF
- Zoro # G210947376
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Tip Diameter | 0.55 in |
Spindle Thread Size | M8 |
Arm Length | 1.86 in |
Overall Length | 3.69 in |
Overall Depth | 8.3 in |
Fastener Thread Size | 5/16 in |
Overall Width | 1.5 in |
Height Under Arm | 2.68 in |
Description
Hold-Down Clamp, Base Mounting Style Dual, Handle Orientation Vertical, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 96 Degrees , Arm Length 1.86 in, Height Under Arm 2.68 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Machining, Welding, Wood-Working, Body Material Steel, Fastener Thread Size 5/16 in, Handle Color Red, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 9/16 Inch 6-Point Socket (SHD02014)
- OLSON SAW Blade Scroll 3"18.5T Cd6 (FR42901)
- FREUD Top and Bottom Bearing Flush Trim Bit (50-509)
- BON TOOL Bon 28-131 Soil Probe, 48" (28-131)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, Neoprene (307-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- DE-STA-CO Locking Latch Clamp, 9.65 in L, 3.13 in W (385-RSS)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110)
- KIPP Catch Plate Style B (K0044.9242452)
- De-Sta-Co Clamps