Shop All Toggle & Latch Clamps
De-Sta-Co
Hold-Down Clamp, Steel, Red Handle
Mfr # 2007-UF
Zoro # G710947395
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel
- Includes Flanged Washers, Jam Nuts, Spindle
- Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working
- Handle Color Red
Product Information
- Brand De-Sta-Co
- MFR # 2007-UF
- Zoro # G710947395
- Country of Origin Germany
- Category Toggle & Latch Clamps
Dimensions
Overall Depth | 9.11 in |
Spindle Thread Size | M8 |
Tip Diameter | 0.55 in |
Height Under Arm | 1.25 in |
Arm Length | 2.88 in |
Overall Width | 1.94 in |
Overall Length | 4.81 in |
Fastener Thread Size | 5/16 in |
Description
Hold-Down Clamp, Base Mounting Style Front, Handle Orientation Vertical, Holding Capacity - Maximum 1,000 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 76 Degrees , Arm Length 2.88 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood-Working, Body Material Steel, Fastener Thread Size 5/16 in, Handle Color Red, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Step Drill Bit Set, HSS, 1/8-1-3/8 In, 4 pc (10225)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 3/8" (80265)
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- INGERSOLL-RAND 1/2" Drive Air Ratchet Wrench, 88 ft-lb Max. Torque, 220 RPM (1207MAX-D4)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- DE-STA-CO Latch Clamp, Vertical, 2000 Lbs, 3.39 In (344)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- ZORO SELECT Latch Clamp, Vertical, SS, 1000 Lbs, 2.44 In (13G560)
- De-Sta-Co Clamps