Shop All Pneumatic Clamps
De-Sta-Co
Hold-Down Action Clamp 847-S
Mfr # 847-S
Zoro # G3121889
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-In Flow Restriction Eliminates Need for External Flow Controls
- Max. Operating Temperature 194 Degrees F
- Port Size 1/4 in NPT
- Application Assembly, Welding
- Holding Capacity 1000 lb
Product Information
- Brand De-Sta-Co
- MFR # 847-S
- Zoro # G3121889
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | 1/4 in NPT |
Arm Length | 123.80mm |
Details
Item | Swing/Toggle Clamp |
Features | Built-In Flow Restriction Eliminates Need for External Flow Controls |
Max. Operating Temperature | 194 Degrees F |
Application | Assembly, Welding |
Holding Capacity | 1000 lb |
Max. Input Air Pressure | 145 psi |
Min. Operating Temperature | -14 Degrees F |
Description
Swing/Toggle Clamp, Application Assembly, Welding, Arm Length 123.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEAS06 -7'9-1/2)
- MAYHEW STEEL PRODUCTS PRY BAR LINE UP REG 16" 169 (MY40001)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625B)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6232)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- De-Sta-Co Pneumatic Clamps