Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Flanged Washer For 5/16 Or M8 Spindle
Mfr # 507107
Zoro # G3614235
product price: $0.65
/ea
Sold in multiples of 13 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clamping
- Material Steel
- Overall Length 1 in
- Compatible with Brand DE-STA-CO
- Compatible with Manufacturer Model Number 2007-U, 2007-UB, 2007-UBR, 2007-UR, 2027-U, 2027-UR, 207-TU, 207-TUL, 207-U, 207-U-L, 207-UB, 207-UB-L, 207-UF, 207-UL, 207-ULB, 207-UR, 225-U, 225-UB, 225-UR, 227-U, 227-U-L, 227-UB, 227-UB-L, 307-U, 307-UR, 317-U, 91090
Product Information
- Brand De-Sta-Co
- MFR # 507107
- Zoro # G3614235
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 1 in |
Details
Item | Flanged Washer |
Application | Clamping |
Material | Steel |
Compatible with Brand | DE-STA-CO |
Compatible with Manufacturer Model Number | 2007-U, 2007-UB, 2007-UBR, 2007-UR, 2027-U, 2027-UR, 207-TU, 207-TUL, 207-U, 207-U-L, 207-UB, 207-UB-L, 207-UF, 207-UL, 207-ULB, 207-UR, 225-U, 225-UB, 225-UR, 227-U, 227-U-L, 227-UB, 227-UB-L, 307-U, 307-UR, 317-U, 91090 |
Compatible Manufacturer Part Number | 2007-U, 2007-UB, 2007-UBR, 2007-UR, 2027-U, 2027-UR, 207-TU, 207-TUL, 207-U, 207-U-L, 207-UB, 207-UB-L, 207-UF, 207-UL, 207-ULB, 207-UR, 225-U, 225-UB, 225-UR, 227-U, 227-U-L, 227-UB, 227-UB-L, 307-U, 307-UR, 317-U, 91090 |
Compatible Manufacturer Model Number | 2007-U, 2007-UB, 2007-UBR, 2007-UR, 2027-U, 2027-UR, 207-TU, 207-TUL, 207-U, 207-U-L, 207-UB, 207-UB-L, 207-UF, 207-UL, 207-ULB, 207-UR, 225-U, 225-UB, 225-UR, 227-U, 227-U-L, 227-UB, 227-UB-L, 307-U, 307-UR, 317-U, 91090 |
For Use with Mfr. Model Number | 2007-U, 2007-UB, 2007-UBR, 2007-UR, 2027-U, 2027-UR, 207-TU, 207-TUL, 207-U, 207-U-L, 207-UB, 207-UB-L, 207-UF, 207-UL, 207-ULB, 207-UR, 225-U, 225-UB, 225-UR, 227-U, 227-U-L, 227-UB, 227-UB-L, 307-U, 307-UR, 317-U, 91090 |
For Use With Mfr. Model Number | 2007-U, 2007-UB, 2007-UBR, 2007-UR, 2027-U, 2027-UR, 207-TU, 207-TUL, 207-U, 207-U-L, 207-UB, 207-UB-L, 207-UF, 207-UL, 207-ULB, 207-UR, 225-U, 225-UB, 225-UR, 227-U, 227-U-L, 227-UB, 227-UB-L, 307-U, 307-UR, 317-U, 91090 |
Description
Flanged Washer, Material Steel, Overall Length 1 in, Compatible with Grainger Part Number 28RN48, 28RT72, 28RT74, 28RT99, 28RU03, 36C652, 36C655, 36C675, 36C679, 36C680, 3CWX5, 3CWY2, 3CXA8, 3CXA9, 3CXD3, 3CXD5, 3CXV5, 3CXW1, 3CXW5, 3CXW6, 3CXX7, 3CXX9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- MARK-10 Manual Test Stand, 750 lbF, vertical (TSA750)
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- WERNER M430005, 5lb, Self-Retracting Tool Tether (M430005)
- DE-STA-CO Flat Tip Spindle, 5/8-11, 1.00, 5 (267208)
- DE-STA-CO Swivel Foot Spindle, 12-13, 1.00, 4.63 (250206)
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 3.27 (507208-M)
- DE-STA-CO Flat Tip Spindle, M10X1.50, 0.78, 3.11 (240208-M)
- DE-STA-CO Bolt And 2- 341110 Nut 1- 2007107-M (2007208-M)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- De-Sta-Co Handle Toggle Clamp Accessories