Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Flanged Washer For 10 Or M5 Spindle
Mfr # 102111
Zoro # G3613821
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clamping
- Compatible with Manufacturer Model Number 201-TU, 201-U, 201-UB, 2013-U, 2013-UR, 213-U, 213-UB, 305-U, 305-UR, 812-U
- Overall Length 5/8 in
- Compatible with Brand DE-STA-CO
- Material Steel
Product Information
- Brand De-Sta-Co
- MFR # 102111
- Zoro # G3613821
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 5/8 in |
Details
Item | Flanged Washer |
Application | Clamping |
Compatible with Manufacturer Model Number | 201-TU, 201-U, 201-UB, 2013-U, 2013-UR, 213-U, 213-UB, 305-U, 305-UR, 812-U |
Compatible with Brand | DE-STA-CO |
Material | Steel |
Compatible Manufacturer Part Number | 201-TU, 201-U, 201-UB, 2013-U, 2013-UR, 213-U, 213-UB, 305-U, 305-UR, 812-U |
Compatible Manufacturer Model Number | 201-TU, 201-U, 201-UB, 2013-U, 2013-UR, 213-U, 213-UB, 305-U, 305-UR, 812-U |
For Use with Mfr. Model Number | 201-TU, 201-U, 201-UB, 2013-U, 2013-UR, 213-U, 213-UB, 305-U, 305-UR, 812-U |
For Use With Mfr. Model Number | 201-TU, 201-U, 201-UB, 2013-U, 2013-UR, 213-U, 213-UB, 305-U, 305-UR, 812-U |
Description
Flanged Washer, Material Steel, Overall Length 5/8 in, Compatible with Grainger Part Number 28RT44, 28RT45, 28RT86, 3CWX4, 3CWY1, 3CXA5, 3CXD1, 3CXJ1, 3CXV7, 3CXV9, Compatible with Manufacturer Model Number 201-TU, 201-U, 201-UB, 2013-U, 2013-UR, 213-U, 213-UB, 305-U, 305-UR, 812-U, Application Clamping, Compatible with Brand DE-STA-CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M08X25, Plastic, Green RAL 6032, Comp: Steel (K0269.20886X25)
- WILLIAMS Williams Screw Extractor, 15/32" Drill (EX-25B)
- DRILL AMERICA 11/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/32)
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.38 (210206)
- DE-STA-CO Swivel Foot Spindle, 1/4-20, 0.50, 2.38 (207206)
- DE-STA-CO Flat Tip Spindle, 5/16, 0.55, 2.25 (225208)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- JET Jbos-3Sa, 3In. Spindle Assembly For Jbos (709534)
- De-Sta-Co Clamps