Shop All Clamp Accessories
De-Sta-Co
Flanged Washer
Mfr # 235106
Zoro # G3523661
product price: $0.77
/ea
Sold in multiples of 11 for $8.47
$8.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clamping
- Material Steel
- Overall Length 1 in
- Compatible with Brand DE-STA-CO
- Compatible Manufacturer Part Number 2010-U, 2010-UB, 2010-UBR, 2010-UR, 210-TU, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 309-U, 309-UR
Product Information
- Brand De-Sta-Co
- MFR # 235106
- Zoro # G3523661
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Overall Length | 1 in |
Details
Item | Flanged Washer |
Application | Clamping |
Material | Steel |
Compatible with Brand | DE-STA-CO |
Compatible Manufacturer Part Number | 2010-U, 2010-UB, 2010-UBR, 2010-UR, 210-TU, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 309-U, 309-UR |
Compatible with Manufacturer Model Number | 2010-U, 2010-UB, 2010-UBR, 2010-UR, 210-TU, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 309-U, 309-UR |
Compatible with Manufacturer Part Number | 2010-U, 2010-UB, 2010-UBR, 2010-UR, 210-TU, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 309-U, 309-UR |
Compatible with Manufacturer Model Number [NEW] | 2010-U, 2010-UB, 2010-UBR, 2010-UR, 210-TU, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 309-U, 309-UR |
Compatible Manufacturer Model Number | 2010-U, 2010-UB, 2010-UBR, 2010-UR, 210-TU, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 309-U, 309-UR |
For Use with Mfr. Model Number | 2010-U, 2010-UB, 2010-UBR, 2010-UR, 210-TU, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 309-U, 309-UR |
For Use With Mfr. Model Number | 2010-U, 2010-UB, 2010-UBR, 2010-UR, 210-TU, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 309-U, 309-UR |
Description
Flanged Washer, Material Steel, Overall Length 1 in, Compatible with Grainger Part Number 28RT35, 28RT36, 28RT81, 28RT82, 28RU05, 3CWX6, 3CWY3, 3CXC1, 3CXC2, 3CXD6, 3CXV6, 3CXW8, 3CXX8, 3CXY1, Compatible with Manufacturer Model Number 2010-U, 2010-UB, 2010-UBR, 2010-UR, 210-TU, 210-U, 210-UB, 210-UR, 235-U, 235-UB, 235-UR, 237-U, 309-U, 309-UR, Application Clamping, Compatible with Brand DE-STA-CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 7 Inch Wet Diamond Polishing Pad Set for Granite, Marble, Stone, and Concrete Polisher (78WETSET) (7WSET)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34254)
- DORIAN Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI (RS-25-HSB-CP)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2" (HSP3-1/2-90)
- DE-STA-CO Mounting Base, Series 604 (604106)
- DE-STA-CO U Hook (331915)
- STANLEY Repacement Spring Locking Tools 5Pk (4022ZR)
- BESSEY Replacement Sliding Jaw for KRE/KREV (KRE-J2K)
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- KANT-TWIST Weaver Grips, 1-1/8 x 5, For 23N369, 23N374 (WG060)
- De-Sta-Co Clamps