Shop All Toggle & Latch Clamps
De-Sta-Co
Controlled Latch Clamp, 8.98 in L
Mfr # 3051
Zoro # G710947388
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Application Assembly Checking Fixtures, Closures for Doors, Covers, Lids, Molding
- Includes Jam Nut, Threaded J-Hook
- Base Mounting Style Flange
- Holding Capacity - Maximum 1,500 lbf
Product Information
- Brand De-Sta-Co
- MFR # 3051
- Zoro # G710947388
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Fastener Thread Size | #10 |
Height Under Arm | 0.69 in |
Arm Length | 2.5 in |
Overall Length | 8.98 in |
Overall Width | 1.93 in |
Overall Depth | 1.77 in |
Description
Controlled Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,500 lbf, Hook Adjustment - Maximum 0.55 in, Drawing Movement Without Thumb Control 0.75 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Assembly Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 2.5 in, Body Material Steel, Drawing Movement With Thumb Control 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- BOSCH Stand, 51 In.L, 27-3/4 In.W, 33-1/2 In.H (T4B)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1-12 UNJF (MS33649-11R)
- KO-KEN Socket 8mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-8)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (2007-UF)
- DE-STA-CO Latch Clamp, U-Bolt, 360 Lbs, 1.19 In (323)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- DE-STA-CO Replacement Clamp, U-Bar, 200lb. (802-U-RC)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- De-Sta-Co Toggle & Latch Clamps