Shop All Toggle & Latch Clamps
De-Sta-Co
Controlled Latch Clamp, 8.98 in L
Mfr # 3051-SS
Zoro # G910947393
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Application Assembly Checking Fixtures, Closures for Doors, Covers, Lids, Molding
- Includes Jam Nut, Threaded J-Hook
- Drawing Movement Without Thumb Control 0.75 in
- Holding Capacity - Maximum 1,500 lbf
Product Information
- Brand De-Sta-Co
- MFR # 3051-SS
- Zoro # G910947393
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Height Under Arm | 0.69 in |
Arm Length | 2.5 in |
Overall Length | 8.98 in |
Overall Width | 1.93 in |
Overall Depth | 1.77 in |
Fastener Thread Size | #10 |
Description
Controlled Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,500 lbf, Hook Adjustment - Maximum 0.55 in, Drawing Movement Without Thumb Control 0.75 in, Includes Latch Plate No, Requires Articulation No, Hook Type J, Application Assembly Checking Fixtures, Closures for Doors, Covers, Lids, Molding, Arm Length 2.5 in, Body Material Stainless Steel, Drawing Movement With Thumb Control 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/16" (BH 7/16)
- MILWAUKEE TOOL SPL/RDHEX Demo 1-1/2" x 12" Scaling Chisel (48-62-2040)
- PROTO Bit Holder, Magnetic, 1/4" Hex, 2-1/4" (J61234)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 14ft Magnesium Aluminum Blade (TVSA-H + TSB14-P)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-R)
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- DE-STA-CO Toggle Clamp, Vert Hold, 750 Lb, H 7.65 (210-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-U)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- De-Sta-Co Clamps