Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Clamp Straight-Line Action 615
Mfr # 615
Zoro # G3129135
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Plunger Height 0.97 in
- Handle Orientation Vertical
- Plunger Thread 5/16-18
- Locking Position Extended
Product Information
- Brand De-Sta-Co
- MFR # 615
- Zoro # G3129135
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Plunger Height | 0.97 in |
Tip Diameter | 1/2 in |
Overall Depth | 2.29 in |
Spindle Thread Size | 5/16-18 |
Arm Length | 1.75 in |
Overall Length | 8.53 in |
Overall Width | 2.19 in |
Fastener Thread Size | 3/16 in |
Height Under Arm | 0.97 in |
Description
The DE-STA-CO 615 Clamp Straight-Line Action 615 is the perfect tool for anyone who works with handle toggle clamps. It allows you to straighten bent or warped clamp jaws without having to disassemble them. This DE-STA-CO accessory will help you keep your handle toggle clamps in good working order, so they are always ready when you need them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 6 lb., 24 In, Rubber/Steel (24Z030)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/16X7/16 DBL ANGL CH (MT3711)
- CHICAGO PNEUMATIC Torque Wrench, 1/4 in., 5-25nm (CP8905E)
- ASTRO PNEUMATIC Astro Pneumatic AST-9012 0.12 In. Stubby Double Ended Drill Bits; 12-Pk. (AST-9012)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- DE-STA-CO Flat Tip Spindle, 5/8-11, 1.00, 5 (267208)
- DE-STA-CO Flat Tip Spindle, 5/16, 0.55, 2.25 (225208)
- DE-STA-CO Latch Plate (385102)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.38 (210206)
- De-Sta-Co Clamps