Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 207-Ulb
Mfr # 207-ULB
Zoro # G3189649
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
- Overall Width 0.48 in
Product Information
- Brand De-Sta-Co
- MFR # 207-ULB
- Zoro # G3189649
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 0.48 in |
Overall Length | 5.22 in |
Height Under Arm | 1.55 in |
Arm Length | 3.84 in |
Tip Diameter | 0.83 in |
Overall Depth | 7.48 in |
Spindle Thread Size | M8 |
Fastener Thread Size | 1/4 in |
Description
Clamp Hold-Down Action 207-Ulb, Base Mounting Style Bar, Handle Orientation Vertical, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 99 Degrees , Arm Length 3.84 in, Height Under Arm 1.55 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 375 lb, Fastener Thread Size 1/4 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-9/16 inch (653202 2.9/16)
- BORAL BUILDING PRODUCTS Wht Surface Block (130010006123)
- HHIP 11/16" Silver & Demming Drill (5000-0060)
- CMT Assembly Support For ISO30 Chucks (183-ISO)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-R)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- DE-STA-CO Controlled Latch Clamp, 8.98 in L (3051-SS)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- SURTEK Quick release trigger clamp 24" (107098)
- De-Sta-Co Clamps