Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 205-Ur
Mfr # 205-UR
Zoro # G0579455
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Handle Design Standard Horizontal Handle
- Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking
Product Information
- Brand De-Sta-Co
- MFR # 205-UR
- Zoro # G0579455
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 2.71 in |
Overall Width | 0.72 in |
Max Arm Length | Less than 2" |
Height Under Arm | 0.3 in |
Arm Length | 0.73 in |
Max Height Under Arm | Less than 1 |
Fastener Thread Size | #8 in |
Overall Depth | 0.67 in |
Spindle Thread Size | M4 |
Tip Diameter | 0.32 in |
Description
Clamp Hold-Down Action 205-Ur, Base Mounting Style Bar, Handle Orientation Horizontal, Holding Capacity - Maximum 60 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.73 in, Height Under Arm 0.3 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 60 lb, Fastener Thread Size #8 in, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#60 (57716)
- LENOX Carbide Hole Cutter, 2 1/2 In, 3/8 Cut D (20108-40CHC)
- GREENLEE Die-2-1/2 Ips 074Mm (1430AV)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- DE-STA-CO Latch Clamp, U-Bolt, 720 Lbs, 1.97 In (331)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 7500 Lbs, 3.67 (385-R)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-UR)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-UR)
- DE-STA-CO Toggle Clamp, Vert Hold, 250 Lb, H 3.91 (202-USS)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- De-Sta-Co Clamps