Shop All Toggle & Latch Clamps
De-Sta-Co
Clamp Hold-Down Action 205-Ub
Mfr # 205-UB
Zoro # G0875966
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel with Neoprene Tip
- Application Assembly, Closures, Food Processing, Woodworking
- Includes Neoprene Spindle with Jam Nuts and Flanged Washers
- Handle Design Standard Horizontal Handle
Product Information
- Brand De-Sta-Co
- MFR # 205-UB
- Zoro # G0875966
- Country of Origin United States
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 2.71 in |
Overall Width | 0.36 in |
Height Under Arm | 0.5 in |
Max Arm Length | Less than 2" |
Arm Length | 0.73 in |
Max Height Under Arm | Less than 1 |
Tip Diameter | 0.32 in |
Overall Depth | 1.62 in |
Fastener Thread Size | #8 in |
Spindle Thread Size | M4 |
Description
Clamp Hold-Down Action 205-Ub, Base Mounting Style Bar, Handle Orientation Horizontal, Holding Capacity - Maximum 60 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 0.73 in, Height Under Arm 0.5 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Closures, Food Processing, Woodworking, Body Material Steel, Clamping Force 60 lb, Fastener Thread Size #8 in, Handle Color Red, Handle Material Steel with Plastic Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-point extra long combination wrench 10 mm opening size (1210ML)
- UNITED SCIENTIFIC Hand Lens, Plastic Frame, 65Mm Diameter (MFP065)
- BOSCH 3/8" Impact Driver (4608)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1CUAG)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- DE-STA-CO Toggle Clamp, Vert Hold, 750 Lb, H 8.19 (210-S)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- DE-STA-CO Toggle Clamp, Horiz, 1.53 In, 5.50 In (215-U)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.32 (202)
- De-Sta-Co Clamps