Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 9mm ID, Nitrile Rubber
Mfr # 091603VG
Zoro # G600474383
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 9 mm
- Outside Dia. 16 mm
- Width 3 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 091603VG
- Zoro # G600474383
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 9 mm |
Outside Dia. | 16 mm |
Width | 3 mm |
Outside Diameter | 16 mm |
Inside Diameter | 9 mm |
Overall Width | 3 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | VG |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Maximum Pressure | 7 psi |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Number of Lips | 1 |
Spring Reinforcement | No |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Contact Type | Contact Seal |
Application | Needle Bearing or Rotary Applications |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 9 mm, Outside Diameter 16 mm, Overall Width 3 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Filter 3/4" (CO 8826)
- MILTON INDUSTRIES M. Hex Nipple, 1/2" x 1/2" NPT (647-2)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- POWERFLITE A66 68" Outside Length, 1/2" Top Width, 1 Ribs (A66-2)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- DDS Shaft Seal, 40 x 56 x 8 mm., TC, Nitrile Rubber (40568TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142205TC)
- DDS Shaft Seal, 30 x 48 x 8 mm., Nitrile Rubber (304808TC)
- Dds Motor Supplies