Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 4mm ID, Nitrile Rubber
Mfr # 040802VG
Zoro # G300474126
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 4 mm
- Outside Dia. 8 mm
- Width 2 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 040802VG
- Zoro # G300474126
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 8 mm |
Width | 2 mm |
Inside Diameter | 4 mm |
Outside Diameter | 8 mm |
Overall Width | 2 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | VG |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Spring Reinforcement | No |
Maximum Temperature | 250 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Application | Needle Bearing or Rotary Applications |
Contact Type | Contact Seal |
System of Measurement | Metric |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
Number of Lips | 1 |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 4 mm, Outside Diameter 8 mm, Overall Width 2 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6306 C3, 6300 Series Single Row Deep Groove Ball Bearing (6306 C3)
- GATES Predator PowerBand Belts, 5/5VP850 (5/5VP850)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (145TTFR13002)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TCV, Fluoro Rubber (508010TCV)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446208TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- Dds Shaft Seals & Adapters