Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 43mm ID, Nitrile Rubber
Mfr # 435304VG
Zoro # G700476546
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 43 mm
- Outside Dia. 53 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 435304VG
- Zoro # G700476546
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 43 mm |
Outside Dia. | 53 mm |
Width | 4 mm |
Outside Diameter | 53 mm |
Overall Width | 4 mm |
Inside Diameter | 43 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | VG |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Maximum Pressure | 7 psi |
Spring Reinforcement | No |
Number of Lips | 1 |
Contact Type | Contact Seal |
Application | Needle Bearing or Rotary Applications |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 43 mm, Outside Diameter 53 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (J-1616)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 25mm ID x 47mm OD x 7mm Thick (OS-TCH-25X47X7)
- DDS Shaft Seal, TCNV, 0.688in ID, Fluoro Rubber (17.4628.576.35TCNV)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (IN12.728.577.93SC)
- DDS Shaft Seal, 25 x 47 x 7 mm., SCV, Fluoro Rubber (25477SCV)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, 55 x 75 x 8 mm., Nitrile Rubber (557508TC)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- Dds Motor Supplies