Shop All Shaft Seals & Adapters
Dds
Shaft Seal, VG, 1.25in ID, Nitrile Rubber
Mfr # IN31.7538.13.17VG
Zoro # G600476899
Sold in multiples of 2 for $24.70
$24.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 1 1/2 in
- Width 1/8 in
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # IN31.7538.13.17VG
- Zoro # G600476899
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Width | 1/8 in |
Overall Width | 0.125 in |
Inside Diameter | 1.25 in |
Outside Diameter | 1.5 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | VG |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Case Coating | None |
Number of Lips | 1 |
Maximum Temperature | 250 Degrees F |
System of Measurement | Inch |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Minimum Temperature | -40 Degrees F |
Spring Reinforcement | No |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
Application | Needle Bearing or Rotary Applications |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code VG, Inside Diameter 1.25 in, Outside Diameter 1.5 in, Overall Width 0.125 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Inch, Application Needle Bearing or Rotary Applications, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Pneumatic End Mounted Piston Vibrator - 70-1S (70-1S)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L4)
- ENERPAC P39K4, REPAIR PARTS KIT (P39K4)
- DDS Shaft Seal, 45 x 75 x 10 mm., TC, Nitrile Rubber (457510TC)
- DDS Shaft Seal, SC, 19mm ID, Nitrile Rubber (193206SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- DDS Shaft Seal, 30 x 40 x 4 mm., Nitrile Rubber (304004VC)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- DDS Shaft Seal, 25 x 52 x 10 mm., TC, Nitrile Rubber (255210TC)
- Dds Shaft Seals & Adapters