Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 85mm ID, Nitrile Rubber
Mfr # 8512012TF
Zoro # G800473384
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 85 mm
- Outside Dia. 120 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 8512012TF
- Zoro # G800473384
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 85 mm |
Outside Dia. | 120 mm |
Width | 12 mm |
Overall Width | 12 mm |
Inside Diameter | 85 mm |
Outside Diameter | 120 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
System of Measurement | Metric |
Maximum Pressure | 7 psi |
Case Coating | None |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 85 mm, Outside Diameter 120 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Buffer, Non-Rotating, 86mm (ZPB3K10-N01)
- LINCOLN INDUSTRIAL Flexible Spout Measures-8 quarts (LNI-G528)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 1.9 (FE1026SU)
- FESTO Semi-Rotary Drive DRVS-12-270-P (DRVS-12-270-P)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253706SC)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427510TC)
- DDS Shaft Seal, VG, 1.125in ID, Nitrile Rubber (31.7538.13.17VG)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (455508SC)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- Dds Shaft Seals & Adapters