Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 45mm ID, Nitrile Rubber
Mfr # 456008TF
Zoro # G000476604
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 60 mm
- Lip Material Nitrile Rubber
- Design Code TF
Product Information
- Brand Dds
- MFR # 456008TF
- Zoro # G000476604
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 60 mm |
Width | 8 mm |
Outside Diameter | 60 mm |
Overall Width | 8 mm |
Inside Diameter | 45 mm |
Details
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 45 mm, Outside Diameter 60 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Remote Inlet Air Filter Assembly, Gray Pl (92622)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (632961)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 175ft., 1000psi (EA33118 L12D)
- GATES PowerGrip HTD Belts, 189-3M-09 (189-3M-09)
- DDS Shaft Seal, TCN, 35mm ID, Nitrile Rubber (354706TCN)
- DDS Shaft Seal, 50 x 100 x 10 mm., Fluoro Rubber (5010010TCV)
- DDS Shaft Seal, 22 x 32 x 7 mm., TCV, Fluoro Rubber (22327TCV)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446207TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.867.93TC)
- DDS Shaft Seal, 75 x 90 x 10 mm., Nitrile Rubber (759010TC)
- Dds Motor Supplies