Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TF, 20mm ID, Nitrile Rubber
Mfr # 203510TF
Zoro # G600474116
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 35 mm
- Lip Material Nitrile Rubber
- Design Code TF
Product Information
- Brand Dds
- MFR # 203510TF
- Zoro # G600474116
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Outside Diameter | 35 mm |
Inside Diameter | 20 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TF |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Maximum Pressure | 7 psi |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Case Coating | None |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
System of Measurement | Metric |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 20 mm, Outside Diameter 35 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- FESTO Solenoid Valve MFH-5-1/2-NPT (MFH-5-1/2-NPT)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- DDS Shaft Seal, SC, 140mm ID, Nitrile Rubber (14018014SC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223808SC)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- Dds Shaft Seals & Adapters