Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 70mm ID, Fluoro Rubber
Mfr # 709513TCV
Zoro # G100476108
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 70 mm
- Outside Dia. 95 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
Product Information
- Brand Dds
- MFR # 709513TCV
- Zoro # G100476108
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 70 mm |
Outside Dia. | 95 mm |
Width | 13 mm |
Outside Diameter | 95 mm |
Overall Width | 13 mm |
Inside Diameter | 70 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Contact Type | Contact Seal |
Maximum Pressure | 10 psi |
Case Coating | None |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 70 mm, Outside Diameter 95 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1950 Metric V-Belt, 1950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1950)
- LPS Hvy Dty Silicone Lubricant w/Detex, 13 Oz. (51516)
- CONTROL DEVICES Manifold, Tank (CTM100-150)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- DDS Shaft Seal, 45 x 70 x 12 mm., TC, Nitrile Rubber (457012TC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, 40 x 55 x 10 mm., TC, Nitrile Rubber (405510TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.867.93TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224008SC)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- SKF Shaft Seal, 8 x 14 x 4 mm., HMS1, Nitrile Rubber (8X14X4 HMS1 R)
- Dds Shaft Seals & Adapters