Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 25mm ID, Fluoro Rubber
Mfr # 254010TCV
Zoro # G500477569
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 40 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
- Maximum Pressure 10 psi
Product Information
- Brand Dds
- MFR # 254010TCV
- Zoro # G500477569
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 40 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 25 mm |
Outside Diameter | 40 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Maximum Pressure | 10 psi |
Case Coating | None |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Number of Lips | 2 |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 25 mm, Outside Diameter 40 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- DAYTON Brake, Motor, 3 Ft Lb (1L388)
- SKF SKF 6305 2RSJ, Single Row Ball Bearings (6305 2RSJ)
- CHICAGO PNEUMATIC Collet, For Mfr. No.CP860, CP860ES (C138727)
- DDS Shaft Seal, 36 x 68 x 10 mm., TC, Nitrile Rubber (366810TC)
- DDS Shaft Seal, TC, 10mm ID, Nitrile Rubber (101807TC)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, 80 x 110 x 12 mm., SCV, Fluoro Rubber (8011012SCV)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.866.35TC)
- DDS Shaft Seal, 50mm I. D., 64mm O. D., 8mm W (50648TC)
- DDS Shaft Seal, 35mm I. D., 62mm O. D., 7mm W (35627TCV)
- Dds Shaft Seals & Adapters