Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCV, 15mm ID, Fluoro Rubber
Mfr # 152506TCV
Zoro # G900475035
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 15 mm
- Outside Dia. 25 mm
- Lip Material Fluoro Rubber
- Max. Pressure 10 psi
Product Information
- Brand Dds
- MFR # 152506TCV
- Zoro # G900475035
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 25 mm |
Width | 6 mm |
Overall Width | 6 mm |
Outside Diameter | 25 mm |
Inside Diameter | 15 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Max. Pressure | 10 psi |
Contact Type | Contact Seal |
Case Coating | None |
Number of Lips | 2 |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 15 mm, Outside Diameter 25 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (288449)
- ZORO SELECT A35 Outside37.2 Pitch36.3 (42W380)
- BESTORQ Kevlar V-Belt / B131.5LG, B131.5K (B131.5K)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19211200)
- DDS Shaft Seal, 15 x 25 x 7 mm., Fluoro Rubber (152507TCV)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- DDS Shaft Seal, 23 x 35 x 7 mm., TC, Nitrile Rubber (23357TC)
- DDS Shaft Seal, SA, 22mm ID, Nitrile Rubber (224210SA)
- DDS Shaft Seal, TB, 55mm ID, Nitrile Rubber (557008TB)
- DDS Shaft Seal, 40 x 58 x 7 mm., TC, Nitrile Rubber (40587TC)
- Dds Motor Supplies