Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 20mm ID, Fluoro Rubber
Mfr # 203007TCNV
Zoro # G500472861
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 30 mm
- Lip Material Fluoro Rubber
- Design Code TCNV
Product Information
- Brand Dds
- MFR # 203007TCNV
- Zoro # G500472861
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 30 mm |
Inside Diameter | 20 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Maximum Pressure | 50 psi |
Case Coating | None |
System of Measurement | Metric |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 20 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Composite Coupler 1/4 Inch Female (150C)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 567A-90168 (567A-90168)
- FESTO Solenoid Valve MFH-5-1/2-NPT (MFH-5-1/2-NPT)
- WEATHERHEAD Compression Union 1/4In, 0062X04 (62X4)
- DDS Shaft Seal, 13 x 26 x 7 mm., TC, Nitrile Rubber (13267TC)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, 42 x 62 x 8 mm., TC, Nitrile Rubber (42628TC)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (458510SC)
- DDS Shaft Seal, 6 x 12 x 4 mm., Nitrile Rubber (061204SC)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- Dds Shaft Seals & Adapters