Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber
Mfr # 19.53006TCNV
Zoro # G100472599
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 19.5 mm
- Outside Dia. 30 mm
- Width 6 mm
- Lip Material Fluoro Rubber
Product Information
- Brand Dds
- MFR # 19.53006TCNV
- Zoro # G100472599
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 19.5 mm |
Outside Dia. | 30 mm |
Width | 6 mm |
Overall Width | 6 mm |
Inside Diameter | 19.5 mm |
Outside Diameter | 30 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCNV |
Max. Pressure | 50 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Number of Lips | 2 |
Maximum Pressure | 50 psi |
Case Coating | None |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCNV, Inside Diameter 19.5 mm, Outside Diameter 30 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 50 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL-EASTMAN NYLO-SEAL 100FT 3/8IN FLEXIBLE TUBE AND HOSE (66-NF-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.65 inch OD (25V465SDS)
- KEN-TOOL TOOL 18 LOCK RING (T27A) (KT32128)
- FESTO Filter Regulator LFR-D-MAXI (LFR-D-MAXI)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- DDS Shaft Seal, 55 x 75 x 12 mm., TC, Nitrile Rubber (557512TC)
- DDS Shaft Seal, 90 x 110 x 8 mm., TCV, Fluoro Rubber (901108TCV)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- DDS Shaft Seal, 32 x 72 x 8 mm., TC, Nitrile Rubber (32728TC)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (092607SC)
- DDS Shaft Seal, 15 x 24 x 7 mm., SC, Nitrile Rubber (15247SC)
- Dds Shaft Seals & Adapters