Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 50mm ID, Nitrile Rubber
Mfr # 507007TCN
Zoro # G500475985
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 70 mm
- Lip Material Nitrile Rubber
- Max. Pressure 50 psi
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 507007TCN
- Zoro # G500475985
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 70 mm |
Width | 7 mm |
Inside Diameter | 50 mm |
Outside Diameter | 70 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Max. Pressure | 50 psi |
Standards | DIN 3760 |
Maximum Pressure | 140 psi |
Case Coating | None |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Temperature | 250 Degrees F |
Number of Lips | 2 |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 50 mm, Outside Diameter 70 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 78212 Premium RV Slide-Out Lubricating Fluid - 12 oz (078212)
- KRYTOX 0.5 oz Syringe White (GPL-206)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- LEESON Motor, Drive - Justification D (M1130054.00)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- DDS Shaft Seal, 25 x 52 x 10 mm., TC, Nitrile Rubber (255210TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304308SC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- DDS Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber (4510010SC)
- Dds Shaft Seals & Adapters