Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TCN, 45mm ID, Nitrile Rubber
Mfr # 456812TCN
Zoro # G700474962
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 68 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
- Max. Pressure 50 psi
Product Information
- Brand Dds
- MFR # 456812TCN
- Zoro # G700474962
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 68 mm |
Width | 12 mm |
Inside Diameter | 45 mm |
Overall Width | 12 mm |
Outside Diameter | 68 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TCN |
Standards | DIN 3760 |
Max. Pressure | 50 psi |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 140 psi |
Spring Reinforcement | Yes |
Case Coating | None |
Number of Lips | 2 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Contact Type | Contact Seal |
System of Measurement | Metric |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code TCN, Inside Diameter 45 mm, Outside Diameter 68 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 140 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN883-M16X1.5-20-B-MS Breather Valve (883-M16X1.5-20-B-MS)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Red (IGRD05025-15-G)
- POWERFLITE 5L740 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740-2)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.5'' Dia.- 5/8'' Bore - Steel (35350063)
- DDS Shaft Seal, 45 x 68 x 9 mm., TC, Nitrile Rubber (45689TC)
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- DDS Shaft Seal, TCNV, 17mm ID, Fluoro Rubber (172806TCNV)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558008SC)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- DDS Shaft Seal, 8 x 24 x 4 mm., SC, Nitrile Rubber (8247SC)
- Dds Shaft Seals & Adapters