Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 80mm ID, Nitrile Rubber
Mfr # 8012510TC
Zoro # G000477588
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 80 mm
- Outside Dia. 125 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 8012510TC
- Zoro # G000477588
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 80 mm |
Outside Dia. | 125 mm |
Width | 10 mm |
Outside Diameter | 125 mm |
Overall Width | 10 mm |
Inside Diameter | 80 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
System of Measurement | Metric |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Reinforcement | Yes |
Maximum Temperature | 250 Degrees F |
Number of Lips | 2 |
Case Coating | None |
Spring Type | Garter |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 80 mm, Outside Diameter 125 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-15520, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 15520 (15520)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD4510A)
- POWERFLITE Eng. Prod. Repl. V-Belt, 1/2"Top Wx77"L, Outside Length: 77" (B231)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-51)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (202805TC)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (386008TC)
- DDS Shaft Seal, 12 x 20 x 4 mm., TC, Nitrile Rubber (12204TC)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1 in ID x 1.498 in OD x 1/4 in W, Nitrile Lip (9878)
- Dds Motor Supplies