Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 62mm ID, Nitrile Rubber
Mfr # 629008TC
Zoro # G000476451
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 62 mm
- Outside Dia. 90 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 629008TC
- Zoro # G000476451
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 62 mm |
Outside Dia. | 90 mm |
Width | 8 mm |
Inside Diameter | 62 mm |
Outside Diameter | 90 mm |
Overall Width | 8 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 250 Degrees F |
Maximum Pressure | 7 psi |
Contact Type | Contact Seal |
Number of Lips | 2 |
Spring Type | Garter |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Case Coating | None |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 62 mm, Outside Diameter 90 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In (1-1/4 SOFT CTL X 36)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU21)
- INGERSOLL-RAND Plain Type Retainer (HH1-1190)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC (2700-LN-08-08)
- DDS Shaft Seal, 62 x 90 x 10 mm., Nitrile Rubber (629010TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- DDS Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber (202604VCV)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365207SC)
- DDS Shaft Seal, 45mm I. D., 75mm O. D., 12mm W (457512TB)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.19.52TC)
- Dds Motor Supplies