Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 4.5in ID, Nitrile Rubber
Mfr # 114.3152.412.7TC
Zoro # G700472296
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 114.3 mm
- Outside Dia. 152.4 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 114.3152.412.7TC
- Zoro # G700472296
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 114.3 mm |
Outside Dia. | 152.4 mm |
Width | 12 mm |
Outside Diameter | 2.063 in |
Inside Diameter | 4.5 in |
Overall Width | 0.5 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
System of Measurement | Inch |
Maximum Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
Spring Type | Garter |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 4.5 in, Outside Diameter 2.063 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Fil/Muff 64Oz Glass 1 Npt Sp Ad560 (AD560)
- FESTO Rotary Push-In Fitting QSR-1/4-6 (QSR-1/4-6)
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17H X 3/4 MPB)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- DDS Shaft Seal, 12 x 20 x 5 mm., SCV, Fluoro Rubber (12205SCV)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5222.226.35SC)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7557.159.52TC)
- DDS Shaft Seal, 45 x 62 x 10 mm., TCV, Fluoro Rubber (456210TCV)
- DDS Shaft Seal, 140 x 170 x 15 mm., SCV, Fluoro Rubber (14017015SCV)
- DDS Shaft Seal, 35 x 55 x 7 mm., TC, Nitrile Rubber (35557TC)
- Dds Motor Supplies