Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 38mm ID, Nitrile Rubber
Mfr # 386008TC
Zoro # G700476331
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 38 mm
- Outside Dia. 60 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 386008TC
- Zoro # G700476331
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 60 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 60 mm |
Inside Diameter | 38 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Spring Type | Garter |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 38 mm, Outside Diameter 60 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UELFU-1.1/4SM)
- DIXON Self Storing Air Hose, 1/4", 25ft. (PU1425)
- DDS Shaft Seal, 38 x 60 x 8 mm., TC, Nitrile Rubber (38608TC)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- DDS Shaft Seal, 76.2mm I. D., 95.25mm O. D. (76.295.259.52TCV)
- Dds Motor Supplies