Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 35mm ID, Nitrile Rubber
Mfr # 356208TC
Zoro # G700474573
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 35 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code TC
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 356208TC
- Zoro # G700474573
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Outside Diameter | 62 mm |
Overall Width | 8 mm |
Inside Diameter | 35 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
System of Measurement | Metric |
Spring Type | Garter |
Contact Type | Contact Seal |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 35 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- DODGE 4545 X 3-7/8-KW Taper Lock Bushing (117437 3-7/8 KWY 1X1/2)
- CRC Syntha-Tech Multipurpose Lubricant, H1 Food Grade, PTFE, 11 oz Aerosol Can, White (03054)
- DDS Shaft Seal, 35 x 62 x 7 mm., Nitrile Rubber (356207TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4553.974.76SC)
- DDS Shaft Seal, 35 x 55 x 7 mm., TC, Nitrile Rubber (35557TC)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- DDS Shaft Seal, 45 x 85 x 8 mm., Nitrile Rubber (458508TC)
- Dds Motor Supplies