Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 26mm ID, Nitrile Rubber
Mfr # 264208TC
Zoro # G000475263
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 26 mm
- Outside Dia. 42 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 264208TC
- Zoro # G000475263
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 26 mm |
Outside Dia. | 42 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 26 mm |
Outside Diameter | 42 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Maximum Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
Spring Type | Garter |
Maximum Temperature | 250 Degrees F |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Case Coating | None |
System of Measurement | Metric |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 26 mm, Outside Diameter 42 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-1/2 dia, 6631.86 lb (HC208-24)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930369Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.25 inch OD (AK74x1-1/4)
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- DDS Shaft Seal, 6 x 12 x 4 mm., Nitrile Rubber (061204SC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (121805SC)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (304309TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- DDS Shaft Seal, SC, 34mm ID, Nitrile Rubber (345208SC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- Dds Motor Supplies