Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 20mm ID, Nitrile Rubber
Mfr # 202805TC
Zoro # G600477278
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 28 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 202805TC
- Zoro # G600477278
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 28 mm |
Width | 5 mm |
Overall Width | 5 mm |
Inside Diameter | 20 mm |
Outside Diameter | 28 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Minimum Temperature | -40 Degrees F |
Maximum Pressure | 7 psi |
Number of Lips | 2 |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Spring Type | Garter |
Contact Type | Contact Seal |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 20 mm, Outside Diameter 28 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D Automatic Interchange Pneumatic Coupler, 1/4 in, Push-Lock Hose Barb x Quick-Connect, Brass (2DB2-B)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94502, Return Line, 10 micron, Outside-In (MF0064000)
- COXREELS Swivel Seal Kit, 3/4 In, Viton (426-1-SEALKIT)
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33KC3 (23220EX1W33KC3)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.457.93TC)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (607007SB)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DDS Shaft Seal, 25 x 52 x 10 mm., TC, Nitrile Rubber (255210TC)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- Dds Shaft Seals & Adapters