Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 19mm ID, Nitrile Rubber
Mfr # 193710TC
Zoro # G000476963
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 19 mm
- Outside Dia. 37 mm
- Lip Material Nitrile Rubber
- Design Code TC
Product Information
- Brand Dds
- MFR # 193710TC
- Zoro # G000476963
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 19 mm |
Outside Dia. | 37 mm |
Width | 10 mm |
Outside Diameter | 37 mm |
Inside Diameter | 19 mm |
Overall Width | 10 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Spring Type | Garter |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
System of Measurement | Metric |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Number of Lips | 2 |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Case Coating | None |
Maximum Pressure | 7 psi |
Maximum Temperature | 250 Degrees F |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 19 mm, Outside Diameter 37 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1-1/2HP, 1140,208-230/460V, 56Z (1821H)
- TRITAN Insert Ball Brng, SA, 1in dia, 3147.33 lb. (SA205-16G)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- BANDO TimingBelt, SynchroHT, Neoprene, 2400-8M-30 (2400-8M-30)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (455806TCN)
- DDS Shaft Seal, SF, 54mm ID, Nitrile Rubber (548510SF)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 8mm W (50808TC)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- DDS Shaft Seal, 10 x 16 x 4 mm., SCV, Fluoro Rubber (10164SCV)
- DDS Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber (658510TCV)
- Dds Shaft Seals & Adapters