Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 18mm ID, Nitrile Rubber
Mfr # 183208TC
Zoro # G600476394
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18 mm
- Outside Dia. 32 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 183208TC
- Zoro # G600476394
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 32 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 18 mm |
Outside Diameter | 32 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Case Coating | None |
Spring Reinforcement | Yes |
Minimum Temperature | -40 Degrees F |
Spring Type | Garter |
Maximum Temperature | 250 Degrees F |
Maximum Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Number of Lips | 2 |
Contact Type | Contact Seal |
System of Measurement | Metric |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 18 mm, Outside Diameter 32 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA010BN, Suction, 10 micron (ZX-0160MA010BN)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-03AS)
- FUJI ELECTRIC Variable Frequency Drive, 100 HP, 380-480V (FRN100G1S-4U)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (9474)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183207SC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183208SC)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DDS Shaft Seal, TCN, 22mm ID, Nitrile Rubber (224211TCN)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355707TC)
- Dds Shaft Seals & Adapters