Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 16mm ID, Nitrile Rubber
Mfr # 162807TC
Zoro # G700475259
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 28 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Product Information
- Brand Dds
- MFR # 162807TC
- Zoro # G700475259
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 16 mm |
Outside Diameter | 28 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Maximum Temperature | 250 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Pressure | 7 psi |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Case Coating | None |
Minimum Temperature | -40 Degrees F |
Number of Lips | 2 |
Spring Type | Garter |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 16 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- TIMKEN TIM-14130, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14130 (14130)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- CHICAGO PNEUMATIC Rotor Blade (2050486453)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (385307TC)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DDS Shaft Seal, SB, 55mm ID, Nitrile Rubber (558008SB)
- Dds Motor Supplies