Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 16mm ID, Nitrile Rubber
Mfr # 162505TC
Zoro # G600475212
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 25 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Product Information
- Brand Dds
- MFR # 162505TC
- Zoro # G600475212
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 25 mm |
Width | 5 mm |
Outside Diameter | 25 mm |
Overall Width | 5 mm |
Inside Diameter | 16 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Spring Reinforcement | Yes |
Maximum Pressure | 7 psi |
Minimum Temperature | -40 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
System of Measurement | Metric |
Number of Lips | 2 |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Spring Type | Garter |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 16 mm, Outside Diameter 25 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- DURA-EXTREME BAND CLASSICAL Banded Belt, AX2, 127 x 42in OC, 2 Band (2/AX40)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (PHC8-8F)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K261)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35SC)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- DDS Shaft Seal, 115 x 140 x 12 mm., Nitrile Rubber (11514012TC)
- Dds Shaft Seals & Adapters