Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 14mm ID, Nitrile Rubber
Mfr # 142205TC
Zoro # G100472919
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 14 mm
- Outside Dia. 22 mm
- Lip Material Nitrile Rubber
- Design Code TC
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 142205TC
- Zoro # G100472919
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 22 mm |
Width | 5 mm |
Inside Diameter | 14 mm |
Outside Diameter | 22 mm |
Overall Width | 5 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Contact Type | Contact Seal |
Maximum Pressure | 7 psi |
Spring Reinforcement | Yes |
Minimum Temperature | -40 Degrees F |
Spring Type | Garter |
Case Coating | None |
Number of Lips | 2 |
System of Measurement | Metric |
Maximum Temperature | 250 Degrees F |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 14 mm, Outside Diameter 22 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 960-8M-30 (960-8M-30)
- DYNABRADE Front Ring (57055)
- FEL-PRO Engine Crankshaft Seal Kit, BS 13044-2 (BS 13044-2)
- MORSE Torque Limiter Model - 500A, 500A-1 TL 1-1/2 FB (500A-1 TL 1-1/2 FB)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142204TC)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- DDS Shaft Seal, TC, 26mm ID, Nitrile Rubber (264208TC)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.867.93TC)
- DDS Shaft Seal, 50 x 72 x 7 mm., TCV, Fluoro Rubber (50727TCV)
- Dds Motor Supplies