Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.437in ID, Nitrile Rubber
Mfr # IN36.5153.979.52TC
Zoro # G500474773
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 7/16 in
- Outside Dia. 2 1/8 in
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # IN36.5153.979.52TC
- Zoro # G500474773
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 7/16 in |
Outside Dia. | 2 1/8 in |
Width | 3/8 in |
Overall Width | 0.375 in |
Inside Diameter | 1.437 in |
Outside Diameter | 2.125 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Maximum Pressure | 7 psi |
Number of Lips | 2 |
Spring Type | Garter |
Maximum Temperature | 250 Degrees F |
Case Coating | None |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Minimum Temperature | -40 Degrees F |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Spring Reinforcement | Yes |
System of Measurement | Inch |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.437 in, Outside Diameter 2.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- KHK GEARS Gear Rack (BSR0.5-300)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- DDS Shaft Seal, 260mm I. D., 300mm O. D. (26030020SA)
- DDS Shaft Seal, 28 x 47 x 7 mm., SCV, Fluoro Rubber (28477SCV)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162607TCN)
- Dds Motor Supplies