Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 1.25in ID, Nitrile Rubber
Mfr # IN31.7550.812.7TC
Zoro # G500474261
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 2 in
- Lip Material Nitrile Rubber
- Design Code TC
Product Information
- Brand Dds
- MFR # IN31.7550.812.7TC
- Zoro # G500474261
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Width | 1/2 in |
Overall Width | 0.5 in |
Outside Diameter | 2 in |
Inside Diameter | 1.25 in |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TC |
Standards | DIN 3760 |
Max. Pressure | 7 psi |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Minimum Temperature | -40 Degrees F |
Case Coating | None |
Maximum Pressure | 7 psi |
Spring Type | Garter |
System of Measurement | Inch |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Maximum Temperature | 250 Degrees F |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.25 in, Outside Diameter 2 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless08MJ-06MP-SS (SS-2404-08-06-FG)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAK 1 3/16 SGT)
- HERITAGE Grease Fitting, M8mm, x1 CS Z3 (H2103Z3)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X08)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354707TF)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254005SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4580.9612.7SC)
- DDS Shaft Seal, 60mm I. D., 90mm O. D., 12mm W (609012TC)
- DDS Shaft Seal, 14 x 28 x 10 mm., SCV, Fluoro Rubber (142810SCV)
- Dds Shaft Seals & Adapters