Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TA, 105mm ID, Nitrile Rubber
Mfr # 10513013TA
Zoro # G100476870
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 105 mm
- Outside Dia. 130 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Product Information
- Brand Dds
- MFR # 10513013TA
- Zoro # G100476870
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 105 mm |
Outside Dia. | 130 mm |
Width | 13 mm |
Inside Diameter | 105 mm |
Overall Width | 13 mm |
Outside Diameter | 130 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Nitrile Rubber |
Design Code | TA |
Max. Pressure | 7 psi |
Standards | DIN 3760 |
Contact Type | Contact Seal |
Case Coating | None |
For Fluid Type | Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol |
Spring Reinforcement | Yes |
System of Measurement | Metric |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Hardness | 45 HRC @ 4 m/s and 55 HRC @ 10 m/s |
Spring Type | Garter |
Number of Lips | 2 |
Maximum Pressure | 7 psi |
Description
Rotary Shaft Seal, Design Code TA, Inside Diameter 105 mm, Outside Diameter 130 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Lever Bar 72'' (SLB70)
- MILTON INDUSTRIES Female "Cross" 1/4" NPT (S-656)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS9HT 3/4)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN15)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513012SB)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- DDS Shaft Seal, 75 x 90 x 10 mm., Nitrile Rubber (759010TC)
- DDS Shaft Seal, SC, 44mm ID, Nitrile Rubber (445507SC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- DDS Shaft Seal, SB, 38mm ID, Nitrile Rubber (386212SB)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (114.3136.5211.11TC)
- Dds Shaft Seals & Adapters